{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 20 mm | |
Safety support ring | no | |
maximum speed | 12,500 min-1 | |
Type of product | Cup brush |
Article number | 572000 65XM14 | |
EAN / GTIN | 4017359006580 | |
Manufacturer number | 482117 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cup brush Steel wire 0.35 mm, Brush ⌀ D1× thread M: 65XM14mm |
||||
Length of brush section H1 | 20 mm | 20 mm | 20 mm | 20 mm |
Brush material | Steel wire | Steel wire | Steel wire | Steel wire |
Bristle thickness | 0.35 mm | 0.35 mm | 0.5 mm | 0.5 mm |
Brush ⌀ D1 | 65 mm | 65 mm | 65 mm | 65 mm |
maximum speed | 12,500 min-1 | 12,500 min-1 | 12,500 min-1 | 12,500 min-1 |
Safety support ring | no | no | no | no |
Type of product | Cup brush | Cup brush | Cup brush | Cup brush |