• The item cannot be ordered due to missing prices.

Slim wheel brush straight, steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1: 125X22mm

Article no.: 571400 125X22

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 125 mm
Bore ⌀ d1 22 mm
Bristle thickness 0.5 mm
Bristle width L1 6 mm
Length of brush section H1 26 mm
Number of twisted knots 40
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 571400 125X22
EAN / GTIN 4017359154212
Manufacturer number 47320140

Description

Version:

Smooth, special wire 0.50 mm, slim form, knotted and securely crimped into the steel body. Long working life and smooth running.

Application:

Specially for preparing U and V weld joints, which are frequently required for joining pipes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart