{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 125 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 12 mm | |
Length of brush section H1 | 29 mm | |
Twisted knotting | left knotted | |
Number of twisted knots | 20 | |
maximum speed | 12,500 min-1 | |
Type of product | Bevel brush |
Article number | 571350 125XM14 | |
EAN / GTIN | 4017359391945 | |
Manufacturer number | 473857 |
This article |
Recommendations |
||
---|---|---|---|
Dished bevel brush Stainless steel wire 0.50 mm, Brush ⌀ D1× thread M: 125XM14mm |
|||
Bristle width L1 | 12 mm | 12 mm | 12 mm |
Brush material | Stainless steel wire | Steel wire | Stainless steel wire |
Thread M | M14 | M14 | M14 |
Twisted knotting | left knotted | left knotted | left knotted |
Type of product | Bevel brush | Bevel brush | Bevel brush |