{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 250 mm | |
Brush width | 58 mm | |
Length of brush section H1 | 50 mm | |
maximum speed | 3,600 min-1 | |
Type of product | Wheel brush |
Article number | 570490 250X60 | |
EAN / GTIN | 4017359039038 | |
Manufacturer number | 377051 |
This article |
Recommendations |
|
---|---|---|
Deburring wheel brush Steel wire 0.20 mm, Brush ⌀ D1× bristle width L1: 250X60mm |
||
Length of brush section H1 | 50 mm | 50 mm |
Brush ⌀ D1 | 250 mm | 250 mm |
Brush width | 58 mm | 58 mm |
maximum speed | 3,600 min-1 | 3,600 min-1 |
Type of product | Wheel brush | Wheel brush |