{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 100 mm | |
Bore ⌀ d1 | 12 mm | |
Bore ⌀ can be opened up to | 20 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 21 mm | |
maximum speed | 8,000 min-1 | |
Type of product | Wheel brush |
Article number | 570315 100X12 | |
EAN / GTIN | 4067263906537 | |
Manufacturer number | 570315 100X12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single-row wheel brush Stainless steel wire 0.30 mm 100X12 mm |
||
Length of brush section H1 | 21 | 21 |
Brush material | Stainless steel wire | Steel wire |
Bore ⌀ can be opened up to | 20 | 20 |
Bristle thickness | 0.3 | 0.3 |
Brush ⌀ D1 | 100 | 100 |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 12 | 12 |