{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 200 mm | |
Brush width | 16 mm | |
Bore ⌀ d1 | 16 mm | |
Bore ⌀ can be opened up to | 80 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 33 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 570300 200X16 | |
EAN / GTIN | 4017359147245 | |
Manufacturer number | 360161 |
This article |
Recommendations |
|
---|---|---|
Single-row wheel brush Steel wire 0.30 mm 200X16 mm |
||
Length of brush section H1 | 33 mm | 33 mm |
Brush material | Steel wire | Stainless steel wire |
Bore ⌀ can be opened up to | 80 mm | 80 mm |
Bristle thickness | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 200 mm | 200 mm |
maximum speed | 6,000 min-1 | 6,000 min-1 |
Type of product | Wheel brush | Wheel brush |