• The item cannot be ordered due to missing prices.

Wire wheel brush Steel wire 0.20 mm 150X22 mm

Article no.: 570150 150X22

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 150 mm
    Brush width 20 mm
    Bore ⌀ d1 40 mm
    Reducing ring ⌀ 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm
    Length of brush section H1 33 mm
    maximum speed 6,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 570150 150X22
    EAN / GTIN 4017359032367
    Manufacturer number 344142

    Description

    Version:

    Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).

    Application:

    Use on bench grinder or polishing machines, or on machines with flexible drive heads.
    For roughening, cleaning, removing rust, and scale etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart