{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 100 mm | |
Brush width | 19 mm | |
Bore ⌀ d1 | 30 mm | |
Reducing ring ⌀ | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 23 mm | |
maximum speed | 8,000 min-1 | |
Type of product | Wheel brush |
Article number | 570120 100X20 | |
EAN / GTIN | 4067263723776 | |
Manufacturer number | 570120 100X20 |