• The item cannot be ordered due to missing prices.

Diamond cutting disc PREMIUM*** Tiles, Disc ⌀: 230mm

Article no.: 569750 230

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • Bore ⌀: 22.23
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
optimised for material Stone
Shape 41
Shape description straight
Disc ⌀ 230 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
Abrasive coating height 10 mm
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 6,600 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 569750 230
EAN / GTIN 9003176396350
Manufacturer number 639635

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

Tile disc with continuous cutting edge, disc thickness 1.2 mm (⌀ 115) and 1.6 mm (⌀ 230), very free-cutting geometry, 10 mm coating width. Especially for tiles and granite slabs.
Tile disc with continuous cutting edge, disc thickness1.6 mm (⌀ 230), very free-cutting geometry, 10 mm coating width. Especially for tiles and granite slabs.

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Material:

Optimised for: Ceramic tiles, fine stoneware, porcelain.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart