• The item cannot be ordered due to missing prices.

Diamond cutting disc PREMIUM*** Fast Cut 125 mm

Article no.: 569730 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • Bore ⌀: 22.23
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
optimised for material Stone
Shape 41
Shape description straight
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
Abrasive coating width 1.2 mm
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 569730 125
EAN / GTIN 9003174757931
Manufacturer number 475793

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

Extremely free-cutting, for short cutting times, reduced load on the machine and clean cuts. Protected against overheating. Extra thin, coating thickness 1.2 mm (⌀ 115 / 125) and 1.9 mm (⌀ 180 / 230).

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Material:

Optimised for: Concrete blocks, granite, gneiss, porphyry, paving slabs.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart