• The item cannot be ordered due to missing prices.

Cutting disc STANDARD ** for stone 230 mm

Article no.: 569700 230

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stone; Natural stone; Synthetic stone
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Specification C30-BF
    Shape 41
    Shape description flat
    Disc ⌀ 230 mm
    Disc thickness 3 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 9 mm - 15 mm
    optimised for material Stone; Natural stone; Synthetic stone
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    maximum speed 6,600 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 569700 230
    EAN / GTIN 9003173675854
    Manufacturer number 367585

    Description

    Version:

    Universal stone cutting disc (specification: C30-BF).

    Application:

    For natural and synthetic stone, refractory stone, and concrete.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart