• The item cannot be ordered due to missing prices.

Diamond grinding disc PREMIUM*** for stone 100 mm

Article no.: 569640 100

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: flat
  • Bore ⌀: 22.23

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    optimised for material Stone
    Shape description flat
    Disc ⌀ 100 mm
    Bore ⌀ 22.23 mm
    Carrier body Steel disc
    Propulsive equipment Angle grinders
    recommended speed 10,000 min-1 - 12,000 min-1
    maximum speed 15,000 min-1
    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 569640 100
    EAN / GTIN 9003173565698
    Manufacturer number 356569

    Description

    Version:

    Robust thin steel disc with brazed diamond segments, which are bedded in a special material. High removal rate, extremely long working life with low vibration (clean surfaces), for dry grinding.

    Application:

    For grinding, correcting, smoothing of stone and concrete using angle grinders. Optimum speed 10,000 − 12,000 rpm. Maximum speed 15,000 rpm.

    Material:

    Suitable for concrete.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart