{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dresser medium | Diamond-coated | |
Overall length | 270 mm | |
Segment width | 20 mm | |
Segment length | 70 mm | |
Type of product | Hand dresser |
Article number | 568785 70X20 | |
EAN / GTIN | 4045197977564 | |
Manufacturer number | 568785 70X20 |