• The item cannot be ordered due to missing prices.

Pair of aluminium flanges, suitable for bore ⌀: 76mm

Article no.: 568782 76

Select article variation and quantity

suitable for bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for bore ⌀ 76 mm
Type of product Clamping flange

Identification numbers & Classifications

Article number 568782 76
EAN / GTIN 2050001775023

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Pair of aluminium reducer flanges 13 mm ⌀, for boring out.

Application:

To take compact fleece abrasive discs with hole ⌀ 25 mm or 76 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart