• The item cannot be ordered due to missing prices.

Compact finishing wheel (SiC), Disc ⌀×Width×Bore ⌀: 152X25X25mm

Article no.: 568742 152X25X25

Select article variation and quantity

Disc ⌀×Width×Bore ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Bore ⌀: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation fine
Degree of hardness medium
Disc ⌀ 152 mm
Width 25 mm
Bore ⌀ 25 mm
Version 6S fine
Propulsive equipment Bench grinder
Type of product Compact disc

Identification numbers & Classifications

Article number 568742 152X25X25
EAN / GTIN 4062406781767
Manufacturer number 568742 152X25X25

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Fleece compact wheels create a reproducible finish, since fresh grinding grit is continually being exposed. No change in the workpiece geometry, no grinding groove formation, long working life.

Application:

On bench grinders or portable grinders with mandrel No. 556380 size 1−2 and reducer flange No. 568782. Suitable grinding wheel dresser No. 568785.
Finishing wheel made of wound fibre fleece. Creates a fine, glossy finish, for example, for manufacturing hydraulic cylinders, turbine blades, cutlery etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Compact finishing wheel (SiC), Disc ⌀×Width×Bore ⌀: 152X25X25mm

Compact finishing wheel (SiC), Disc ⌀×Width×Bore ⌀: 152X25X25mm

Version 6S fine 9S fine
Width 25 mm 25 mm
Grit designation fine fine
Degree of hardness medium extra hard
Grinding media Silicon carbide (SiC) Silicon carbide (SiC)
Grinding medium code SiC SiC
Type of product Compact disc Compact disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart