• The item cannot be ordered due to missing prices.

Abrasive flap wheel roller, fleece (A) 100

Article no.: 568474 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100
Grinding media backing Cleaning non-woven abrasive mesh
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 50 mm
Bore ⌀ 19 mm
recommended speed 2,800 min-1
Type of product Abrasive flap wheel roller, fleece

Identification numbers & Classifications

Article number 568474 100
EAN / GTIN 4045197680624
Manufacturer number 568474 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
dry
 

Description

Version:

Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
Fleece impregnated with Aluminium Oxide (A).

Application:

Quick cleaning and smoothing of surfaces.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive flap wheel roller, fleece (A)  100

Abrasive flap wheel roller, fleece (A) 100

Iron, sulphur and chlorine constituents < 0.1 < 0.1 < 0.1 < 0.1 < 0.1
recommended speed 2,800 2,800 2,800 2,800 2,800
Grit equivalent 100 100 100 100 100
Grinding media backing Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh Cleaning non-woven abrasive mesh
Roller ⌀ 100 100 100 100 100
Roller width 50 100 50 100 100
Type of product Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece Abrasive flap wheel roller, fleece

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart