{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 80 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
recommended speed | 2,800 min-1 | |
Type of product | Abrasive flap wheel roller, fleece |
Article number |
568473 80CRS
Copy |
|
EAN / GTIN |
4045197924599
Copy |
|
Manufacturer number |
568473 80CRS
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |