{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grinding media backing | Rough cleaning non-woven abrasive mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
recommended speed | 2,800 min-1 | |
Type of product | Fleece coarse cleaning roller |
Article number | 568470 CRS | |
EAN / GTIN | 8021684328602 | |
Manufacturer number | 7000091730 |
This article |
Recommendations |
|
---|---|---|
Flap wheel roller, fleece (coarse), ⌀ 100 × 100 mm, Grit equivalent: CRS |
||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
recommended speed | 2,800 min-1 | 2,800 min-1 |
Grinding medium code | A | A |
Grinding media backing | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |
Roller ⌀ | 100 mm | 100 mm |
Roller width | 100 mm | 100 mm |
Type of product | Fleece coarse cleaning roller | Fleece coarse cleaning roller |