• The item cannot be ordered due to missing prices.

Abrasive flap wheel roller, fabric, slit (A), ⌀ 100 × 100 mm, Grit: 120

Article no.: 568466 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 120
Grinding media backing Fabric
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 3,700 min-1
Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 568466 120
EAN / GTIN 4045197526717
Manufacturer number 568466 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of abrasive cloth around the shank of the flap brush. Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
Abrasive cloth slit.

Application:

For gentle longitudinal strokes even on slightly convex surfaces, particularly versatile.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart