• The item cannot be ordered due to missing prices.

Burnishing brush Stainless steel wire 0.20 mm, ⌀ 100 × 70 mm

Article no.: 568435

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 100 mm
Brush width 70 mm
Bore ⌀ 19 mm
Bristle thickness 0.2 mm
Type of product Burnishing brush

Identification & Classification

Article number 568435
EAN / GTIN 4017359203613
Manufacturer number 32334819
Manufacturer LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Dimension ⌀ 100×70 mm, bore ⌀ 19 mm with double spline.
Waved stainless steel wire with high resistance to corrosion, acids, alkalis and high temperatures. Ideal for burnishing stainless steel sheets.

Application:

On burnishing machines with spacer ring pack No. 568439.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart