• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc ABRANET® 120

Article no.: 567800 120
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567800 120
EAN / GTIN 6416868662702
Manufacturer number 5424105012

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Compare with similar products

This article


Recommendations


Velour-backed abrasive disc ABRANET® 120

Velour-backed abrasive disc ABRANET® 120

Propulsive equipment Orbital sander Orbital sander
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Grit 120 120
maximum circumferential speed 40 40
Disc ⌀ 150 150
Grinding medium code A A
Type of product Velour-backed abrasive disc Velour-backed abrasive disc

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart