{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 775L | |
Grinding media | Cubitron™ II | |
Grinding medium code | Stainless steel | |
Grit | 240 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567793 240 | |
EAN / GTIN | 50076308470963 | |
Manufacturer number | 7100145407 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |