• The item cannot be ordered due to missing prices.

Paper velour-backed abrasive disc (A) 8 + 1 holes 320

Article no.: 567755 320

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit 320
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 150 mm
    Number of dust extraction holes 9
    Propulsive equipment Orbital sander
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567755 320
    EAN / GTIN 4002748765353
    Manufacturer number 176535

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Abrasive paper thickness 540 FK (F-paper, 40 to 180 grit) or thickness 544 C3K (240 − 800 grit, stearate coated) with high strength and dense distribution.
    High material removal rates due to specially treated abrasive grit (A).
    The back of the disc is covered with velour loops which automatically cling on allowing quick disc change.
    With 9-hole perforation for Festo RO 1E/RO 2E/WET 2E, Makita BO6030, Bosch GX 150 with dust extraction.

    Application:

    General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.
    On orbital sanders with hook and loop pads e.g. No. 567885 / 567990. Maximum circumferential speed 40 m/s.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart