{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
Disc ⌀ | 127 mm | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
recommended speed | 1,500 min-1 - 1,700 min-1 | |
Type of product | Polishing wheel |
Article number | 567721 127 | |
EAN / GTIN | 4062406566159 | |
Manufacturer number | 567721 127 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Velour-backed polishing pad hard 127 mm |
||
Propulsive equipment | Angle grinder | Angle grinder |
recommended speed | 1,500 ;1,700 | 1,500 ;1,700 |
Degree of hardness | hard | soft |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 127 | 127 |
Type of product | Polishing wheel | Polishing wheel |