{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 24 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Manufacturer's designation | 341XK | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number |
567625 24
Copy |
|
EAN / GTIN |
4002748756504
Copy |
|
Manufacturer number |
175650
Copy |
|
Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de |