• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc (CER) Multiple holes, ⌀ 150 mm, Grit: 180

Article no.: 567557 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Stainless steel; A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series IRIDIUM®
Grinding media Ceramic grit (CER); Aluminium oxide mineral particles (A)
Grinding medium code Stainless steel; A
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Dust extraction possible yes
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567557 180
EAN / GTIN 6416868702972
Manufacturer number 246CH09918

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Velour-backed abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with hooks and loops.
Velour-backed abrasive disc MIRKA IRIDIUM® with a mixture of ceramic grit (CER) and aluminium oxide grit (A), dust-repellent coating, high material removal rate and long service life.

Application:

On orbital sanders with hook and loop pads e.g.No. 567990 (dust extraction available). Universal all-round product for coarse, intermediate and fine abrasion on all metal and plastic surfaces, paint systems and woods.
Ideal for soft and hard surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart