{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit equivalent | 280 | |
Grit designation | fine | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ D | 150 mm | |
Disc thickness T | 6 mm | |
Bore ⌀ H | 25 mm | |
Version | 3S fine | |
maximum circumferential speed | 60 m/s | |
maximum speed | 7,500 min-1 | |
Type of product | Compact disc |
Article number | 566997 280 | |
EAN / GTIN | 4045197720207 | |
Manufacturer number | 566997 280 |