{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit equivalent | 180 | |
Grit designation | medium | |
Degree of hardness | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ D | 125 mm | |
Disc thickness T | 3 mm | |
Bore ⌀ H | 22 mm | |
Version | 6A medium | |
maximum circumferential speed | 60 m/s | |
maximum speed | 10,000 min-1 | |
Type of product | Compact disc |
Article number | 566986 180 | |
EAN / GTIN | 4045197719010 | |
Manufacturer number | 566986 180 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Compact disc D × T × H (mm, see drawing), 125×3×22, Grit equivalent: 180 |
||||||
Version | 6A medium | 6A medium | 6A medium | 6A medium | 3 S fine | 3 S fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0,1 % | < 0,1 % |
Degree of hardness | medium | medium | medium | medium | soft | soft |
Grit equivalent | 180 | 180 | 180 | 180 | 180 | 180 |
maximum circumferential speed | 60 m/s | 60 m/s | 60 m/s | 60 m/s | 60 m/s | 60 m/s |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC | SiC | SiC | SiC | SiC |