{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SC-DH | |
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Manufacturer's designation | SC-DH | |
Version | A medium | |
Colour | red | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566915 180 | |
EAN / GTIN | 4001895969065 | |
Manufacturer number | 7000067815 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fleece velour-backed abrasive disc SC-DH 180 |
|||
Version | A medium | A medium | A medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Colour | red | red | red |
Grit designation | medium | medium | medium |
Grit equivalent | 180 | 180 | 180 |
Grinding medium code | A | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive |