• The item cannot be ordered due to missing prices.

ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 180 mm, Grit: 60

Article no.: 566630 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration ZF714
Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 60
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 180 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 8,488 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566630 60
EAN / GTIN 4018875362907
Manufacturer number 736290

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM ZF 714 fibre disc with high cutting performance and long working life. Cool grinding. Especially for alloy steels, non-ferrous metals, and grey cast iron.
Grit type: Zirconium Aluminium Oxide (ZA) active coated.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Compare with similar products

This article


Recommendations


ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 180 mm, Grit: 60

ZF 714 fibre disc zirconium aluminium oxide (ZA), ⌀ 180 mm, Grit: 60

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; Steel Steel
Grinding media Zirconium aluminium oxide (ZA) Regular aluminium oxide (A)
Grinding medium code ZA A
Type of product Fibre disc Fibre disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart