• The item cannot be ordered due to missing prices.

KF 708 fibre disc fused aluminium oxide (A) 36

Article no.: 566600 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KF708
    Grinding media Fused aluminium oxide (A)
    Grinding medium code A
    Grit 36
    Grinding media backing Vulcanised fibre
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 180 mm
    Adapter Roloc™ quick-change system
    Bore ⌀ 22.23 mm
    Manufacturer's designation VSM KF 708
    suitable for quick-change system Roloc™
    optimised for material Steel
    maximum circumferential speed 80 m/s
    maximum speed 8,488 min-1
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566600 36
    EAN / GTIN 4018875994252
    Manufacturer number 783972

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    dry
     

    Description

    Version:

    Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    VSM KF 708 high-quality universal fibre disc for grinding metals,
    plastic, wood etc. Grit type: Fused aluminium oxide (A).

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart