{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Aluminium | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Fibre disc |
Article number | 566486 60 | |
EAN / GTIN | 30051141276466 | |
Manufacturer number | 7000028199 |
This article |
Recommendations |
|
---|---|---|
Cubitron™ II fibre disc (CER) 987C, ⌀ 125 mm, Grit: 60 |
||
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | INOX; Aluminium | Steel |
Grinding media | Cubitron™ II | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Type of product | Fibre disc | Fibre disc |