• The item cannot be ordered due to missing prices.

Cubitron™ III fibre disc (CER) 1182C, ⌀ 115 mm, Grit: 36

Article no.: 566461 36
New product

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel; Cast iron
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Cubitron™ III
Grinding medium code Ceramic
Grit 36
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Contents 25
Bore ⌀ 22.23 mm
optimised for material Steel; Cast iron
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566461 36
EAN / GTIN 068060664471

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The precisely formed high-performance abrasive grit in 3M™ products consists of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased removal rate with very long working life and even finish.
Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
Offers a faster and sustained material removal rate compared to the 3M™ Cubitron™II fibre disc 982C.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting abrasive grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time, the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.
For the machining of steel and non-ferrous metals.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart