• The item cannot be ordered due to missing prices.

Grinding disc CC-GRIND-SOLID-DIAMOND D852

Article no.: 566368 D852

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 5-15
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code D
    Iron, sulphur and chlorine constituents < 0.1 %
    Bore ⌀ 22.23 mm
    recommended approach angle 5-15 degrees
    maximum circumferential speed 40 m/s
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 566368 D852
    EAN / GTIN 4007220068380
    Manufacturer number 4007220068380

    Application Table

    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    CC-GRIND-SOLID DIAMOND grinding disc, coated over the entire surface with galvanically-bonded diamond.

    Application:

    For working on very hard materials such as titanium, nickel-based alloys, cast iron, carbide, ceramics and composite fibre materials. For working on surfaces and edges, weld seam dressing and deburring. Supplied with clamping flange set No. 566365.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart