• The item cannot be ordered due to missing prices.

Flap wheel M14 Fleece (A) / fabric (A) 80CRS

Article no.: 566352 80CRS

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 80
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Disc thickness 20 mm
    Thread M14
    optimised for material INOX; Steel
    maximum circumferential speed 30 m/s
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 566352 80CRS
    EAN / GTIN 4062406276782
    Manufacturer number 566352 80CRS

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible.
    Combination of abrasive cloth (A) and fleece (A).

    Application:

    For fine abrasion of convex surfaces.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart