• The item cannot be ordered due to missing prices.

769F abrasive flap disc, glass fibre pad conical 60

Article no.: 565514 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: oblique
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    Grit 60
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description oblique
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565514 60
    EAN / GTIN 5902658113031
    Manufacturer number 51993

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

    Application:

    General grinding work with high-power angle grinders.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart