This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive flap disc V4 Purple Power, (CER) steel plate, dished for steel and stainless steels 36

Article no.: 565450 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 36
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565450 36
Manufacturer number A274812503600475

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Abrasive flap disc with high coating density and sturdy sheet metal pad for high contact pressures. Self-sharpening ceramic grit (CER) on polyester backing for very high removal rates and toughness.

Application:

For hard and rough grinding work on surfaces and edges.

Standard:

On robot systems or high-power machines (>1700 Watt).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart