• The item cannot be ordered due to missing prices.

Abrasive flap disc SLTT (ZA-Power), flat-dished for steel and stainless steels 60

Article no.: 565411 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat-dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat-dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
Backing pad Sheet steel pad
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565411 60
EAN / GTIN 4027497388745
Manufacturer number A27201150600045

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life. High-quality mounting on a steel or glass fibre pad for low-vibration working at reduced noise levels.
ZA: Pure Zirconium Aluminium Oxide on a polyester-cotton mixed fabric. Very aggressive due to the open grit distribution.
ZA-Power: Special Zirconium Aluminium Oxide mixture with active coating. Cool cut, with no glazing or clogging.
CER: Very high abrasion performance, ceramic grit with self-sharpening effect. No glazing or overheating. Highly suitable even for edge grinding.
SiC: Particularly coarse Silicon Carbide grit, does not clog. Highly suitable for aluminium and fibre-reinforced composite materials.
ZA-Power: Special Zirconium / Aluminium Oxide mixture with active coating. Cool cut, with no glazing or clogging.

Application:

For very high material removal rates and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart