• The item cannot be ordered due to missing prices.

Grinding media assortment Assembly 13

Article no.: 563910 13

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 563910 13
    EAN / GTIN 4062406595081
    Manufacturer number 563910 13

    Description

    Version:

    Coordinated assortment for use with angle grinders.

    Application:

    Cutting thin sheet metal and solid material, coarse to fine grinding.

    Supplied with:

    1 pc. abrasive flap disc long life ZA, grit size 40, No. 565265 40
    1 pc. abrasive flap disc long life ZA, grit size 60, No. 565265 60
    1 pc. abrasive flap disc long life ZA, grit size 120, No. 565265 120
    5 pcs. cutting disc, high-performance version INOX 1.0 mm, No. 563272 125
    5 pcs. cutting disc, high-performance version INOX 1.6 mm, No. 563277 125

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart