• The item cannot be ordered due to missing prices.

Small cutting disc 0.8mm SG SUPER THIN, Disc ⌀: 50mm

Article no.: 563410 50

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 6
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60P-SG
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 50 mm
Disc thickness 0.8 mm
Bore ⌀ 6 mm
for material thicknesses 2.4 mm - 4 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 30,500 min-1
Type of product Cutting disc

Identification & Classification

Article number 563410 50
EAN / GTIN 4007220849156
Manufacturer number 65505008
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

Small cutting disc specially for confined spaces. For use on pneumatic or electric straight grinders. For use with mandrel No. 563415.

Specification:

A60P-SG STEELOX.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart