• The item cannot be ordered due to missing prices.

Combination grinding disc PREMIUM*** CUT AND GRIND, Disc ⌀: 125mm

Article no.: 563220 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • recommended approach angle: 90; 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A46Q-BFXA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description depressed centre
Disc ⌀ 125 mm
Disc thickness 2 mm
Bore ⌀ 22.23 mm
for material thicknesses 6 mm - 10 mm
recommended approach angle 90 degrees; 20-30 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563220 125
EAN / GTIN 9003170019156
Manufacturer number 34042757

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Thin combination grinding disc with multi-layer structure for high stability, with depth-of-cut protection in the dished area.

Application:

For separation and light metal-removal grinding without changing tools.

Specification:

A46Q-BFXA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart