{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60R-BFXA | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 50 mm | |
Disc thickness | 1 mm | |
Bore ⌀ | 6 mm | |
for material thicknesses | 3 mm - 5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders; Straight die grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 30,500 min-1 | |
Type of product | Cutting disc |
Article number | 563050 50 | |
EAN / GTIN | 9003173239766 | |
Manufacturer number | 323976 |