This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Rough grinding disc CUBITRON™ II CUT AND GRIND 125X4 mm

Article no.: 560452 125X4

Select article variation and quantity

Disc ⌀×disc thickness (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30; 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ II
Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Shape description straight
Disc thickness 4.2 mm
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
for material thicknesses 12.6 mm - 21 mm
recommended approach angle 20-30 degrees; 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560452 125X4
Manufacturer number 7100017402

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Rough grinding disc with Cubitron™II precision-shaped ceramic grit for stainless steel and steel. Very high metal removal rate and long service life. Low contact pressure for non-tiring working.

Application:

Suitable for material removal by abrasion and heavy-duty cutting.

Specification:

A36S-BF.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart