{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Abrasive media | Ceramic grit | |
Grinding medium code | Ceramic | |
Specification | A36Q-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | swan necked | |
Disc thickness | 7 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560451 125X7 | |
EAN / GTIN | 4054596007260 | |
Manufacturer number | 7100074405 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |