• The item cannot be ordered due to missing prices.

Rough grinding disc SG-STEEL 125X4 mm

Article no.: 560430 125X4

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A24R-SG
Disc thickness 4 mm
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560430 125X4
EAN / GTIN 4007220457696
Manufacturer number 4007220457696

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Hard rough grinding disc (hardness R) of the SG for steel high performance range with very high metal removal rate and very long service life.
Specification: A24R-SG-STEEL.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart