{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 230 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | Aluminium; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560405 230X7 | |
EAN / GTIN | 9003170054164 | |
Manufacturer number | 5416 |
This article |
Recommendations |
|||
---|---|---|---|---|
Rough grinding disc PREMIUM***, Disc ⌀×disc width: 230X7mm |
||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
recommended approach angle | 20-30 degrees | 20-30 degrees | 20-30 degrees | 20-30 degrees |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | Aluminium; Non-ferrous metals | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 230 mm | 230 mm | 230 mm | 230 mm |
Disc thickness | 7 mm | 7 mm | 8 mm | 7 mm |
Grinding medium code | A | A | A | Ceramic |