• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** “2 in 1” 115X4 mm

Article no.: 560100 115X4

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A30Q-BFX
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc thickness 4 mm
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    recommended approach angle 20-30 degrees
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    maximum speed 13,300 min-1
    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 560100 115X4
    EAN / GTIN 9003170052870
    Manufacturer number 5287

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
    • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
    • Grinding angle 20° to 30°
    • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

    Aggressive rough grinding disc (low hardness grade Q) for universal use on stainless steel and steel with high metal removal rate and long service life.
    Specification: A30Q-BFX.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart