• The item cannot be ordered due to missing prices.

Diamond wet stone in a wooden case D46

Article no.: 559000 D46

Select article variation and quantity

Abrasive media code / grit µm Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit designation medium / coarse
    Length 150 mm
    Width 52 mm
    Height 16 mm
    Packaging Wooden case
    Type of product Whetstone

    Identification numbers & Classifications

    Article number 559000 D46
    EAN / GTIN 2050001025401

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    Uni
     
    wet maximum
     

    Description

    Version:

    Evenly distributed diamond coating, bonded in a layer of nickel. Virtually unlimited life!

    Application:

    For sharpening and honing tools for metal and woodworking. Suitable for steel, HSS, and carbide. For small or pointed tools use the side without holes in the face.
    Not suitable for filing.
    Diamond wet stone with large abrasive area in a wooden case.
    For coarser sharpening.

    Note:

    Do not use dry, use with water or paraffin.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart