• The item cannot be ordered due to missing prices.

Bench stone for steel, special carborundum medium / very fine 100X25 mm

Article no.: 558855 100X25

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit designation medium / very fine
    Width 25 mm
    Height 15 mm
    Length 100 mm
    Type of product Bench stone

    Identification numbers & Classifications

    Article number 558855 100X25
    EAN / GTIN 4260496536704

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Version:

    Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
    Special Aluminium Oxide 180 grit (medium) with long working life. Other side precision abrasive, 500 grit (very fine), very free cutting, high surface quality.

    Application:

    For deburring, finish smoothing of irregularities, rounding of edges.

    Note:

    Special polishing stones for equalising are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart