• The item cannot be ordered due to missing prices.

Bench stone for steel Aluminium Oxide (A) coarse / fine 125X50 mm

Article no.: 558815 125X50

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium oxide
    Grit 280 / 320; 100
    Grit designation coarse / fine
    Width 50 mm
    Height 20 mm
    Length 125 mm
    Type of product Bench stone

    Identification numbers & Classifications

    Article number 558815 125X50
    EAN / GTIN 4260496535257

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Version:

    Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
    Aluminium Oxide in medium hard bonding. Lower part Aluminium Oxide (A) 100 grit (coarse); upper part electro-bonded Aluminium Oxide 280 / 320 grit (fine).

    Application:

    For deburring, finish smoothing of irregularities, rounding of edges.

    Note:

    Special polishing stones for equalising are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart